Take 15% off your entire order!

Offer applied at checkout

Truth Hardware TH 24034 Entryguard Operator Cover And Crank, Clay

Truth Hardware TH 24034 Entryguard Operator Cover And Crank, Clay

Item #: WBB2234437

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.09 up to 8% OFF

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Truth Hardware TH 24034 Entryguard Operator Cover And Crank, Clay

This item includes a traditional style plastic cover and diecast crank used with Truth's EntryGard casement operator hardware, and it comes bronze in color. The plastic cover features an easy Snap-On design, while the crank is affixed secure with its provided set screw. This item is simple to install and is used by many window manufacturers.

Product Specifications

  • WEIGHT LBS0.27
  • COLOR FINISHSilver
  • CONSTRUCTION (BODY)Diecast
  • PACKAGE QUANTITY1
  • BRANDTruth Hardware
  • DESCRIPTIONTruth Hardware Entryguard Operator Cover And Crank Clay
  • MANUFACTURERS PART NUMBERTH 24034
  • TYPEWindow Operators
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6550 Closet Door Roller with 7/8-Inch Nylon Wheel,(Pack of 2)

Item #: B2235001

Not Yet Rated

Usually ships in 16 to 19 days

$8.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Truth Hardware TH 24034 Entryguard Operator Cover And Crank, Clay

Truth Hardware TH 24034 Entryguard Operator Cover And Crank, Clay

Item #: WBB2234437

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant