Take 15% off your entire order!

Offer applied at checkout

Truth Hardware TH 24082 Truth Hardware Maxim Dyad Casement Operator with Stud Bracket, White

Truth Hardware TH 24082 Truth Hardware Maxim Dyad Casement Operator with Stud Bracket, White

Item #: WBB2234674

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$52.35 up to 8% OFF

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Truth Hardware TH 24082 Truth Hardware Maxim Dyad Casement Operator with Stud Bracket, White

This is a Truth Hardware Maxim Dyad Casement Operator. This Truth Hardware Maxim Dyad casement Operator comes with Stud Bracket. It is Left Hand and White in Color.

Product Specifications

  • WEIGHT LBS1.35
  • COLOR FINISHWhite
  • CONSTRUCTION (BODY)Steel
  • PACKAGE QUANTITY1
  • BRANDTruth Hardware
  • DESCRIPTIONTruth Hardware Truth Hardware Maxim Dyad Casement Operator with Stud Bracket
  • MANUFACTURERS PART NUMBERTH 24082
  • TYPEWindow Operators
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Truth Hardware TH 24010 Maxim Dual Arm Casement Operator with Stud Bracket, Left Hand, White

Item #: B2234764

Not Yet Rated

Usually ships in 16 to 19 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Truth Hardware TH 24082 Truth Hardware Maxim Dyad Casement Operator with Stud Bracket, White

Truth Hardware TH 24082 Truth Hardware Maxim Dyad Casement Operator with Stud Bracket, White

Item #: WBB2234674

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant