Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Adjustable Door Bottom W/PVC Insert, 78907, White, 36"

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

M-D Adjustable Door Bottom W/PVC Insert, 78907, White, 36"

Item #: WBB968557

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($27.60)

List Price: $10.70 Save up to 36%
Price: $6.90
Product Information
Customer Review
Product Q&A
M-D's 36" L-Shaped Door Bottom with vinyl seal. Screws Included. For Use With Saddle Threshold. Fits 1-3/4" Doors. Designed to be used with smooth top thresholds to seal out drafts from the bottom of your door. Helps make your home more comfortable.

Documents are in PDF format

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER78907
    • DEPTH INCHES1-3/4
    • COLOR FINISHWhite
    • DESCRIPTIONAdjustable Door Bottom W/PVC Insert
    • WIDTH INCHES36
    • HEIGHT INCHES1-5/8
    • INCLUDESScrews
    • MATERIALVinyl
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!