Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Aluminum Dome Top Threshold #0405, 87163, 72"L, Silver
See all 41 items in product family

M-D Aluminum Dome Top Threshold #0405, 87163, 72"L, Silver

Item #: WBB969369

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.00
Product Information
Customer Review
Product Q&A
M-D Aluminum Dome Top Threshold #0405, 87163, 72"L, Silver

This aluminum dome top threshold can seal your door to block out moisture, drafts and dust. Seals gaps up to 5/8 in. between the bottom of the door and floor. 72 in. length is perfect for commercial applications.

Product Specifications

    • WIDTH INCHES3-1/2
    • LENGTH INCHES72
    • HEIGHT INCHES5/8
    • COLOR FINISHSilver
    • BRANDM-D Building Products
    • DESCRIPTIONAluminum Dome Top Threshold #0405
    • MANUFACTURERS PART NUMBER87163

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!