Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Concealed Door Bottom Aluminum With Vinyl Seal 05512 36"

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

M-D Concealed Door Bottom Aluminum With Vinyl Seal 05512 36"

Item #: WBB968614

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($27.20)

List Price: $10.13 Save up to 33%
Price: $6.80
Product Information
Customer Review
Product Q&A
M-D's Concealed Door Bottom is made with extruded aluminum with a vinyl Seal. Apply under the door to seal out drafts, moisture, and pests.

Documents are in PDF format

Product Specifications

    • LENGTH FEET36
    • MANUFACTURER'S PART NUMBER05512
    • DEPTH INCHES1-1/4
    • COLOR FINISHSilver
    • DESCRIPTIONConcealed Door Bottom W/Vinyl Seal
    • WIDTH INCHES36
    • HEIGHT INCHES7/16
    • CONSTRUCTIONAluminum / Vinyl
    • INCLUDESScrews
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!