M-D Deluxe Low Threshold W/Vinyl Seal, 08102, 36", Silver

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

M-D Deluxe Low Threshold W/Vinyl Seal, 08102, 36", Silver

Item #: WBB968693

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($29.00)

List Price: $22.25 Save up to 35%
Price: $14.50
Product Information
Customer Review
Product Q&A
Deluxe model threshold with built in vinyl seal. Heavy duty aluminum and vinyl design assures years of protection from the elements. Installing a threshold will help to seal out drafts from the bottom of your door. A door sweep is recommended to be used for additional weatherproofing.

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER08102
    • COLOR FINISHSilver
    • LENGTH INCHES36
    • DESCRIPTIONDeluxe Low Threshold W/Vinyl Seal
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES3/4
    • INCLUDESScrews
    • MATERIALAluminum w/ Vinyl Seal
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!