Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Flat Hardwood Threshold, 11908, 2-1/2" x 3/8" x 36", Unfinished

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

M-D Flat Hardwood Threshold, 11908, 2-1/2" x 3/8" x 36", Unfinished

Item #: WBB968805

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($27.30)

List Price: $13.85 Save up to 34%
Price: $9.10
Product Information
Customer Review
Product Q&A
This attractive hardwood threshold adds beauty to your home and protection from the elements. It can be stained or painted to match the finish of your door or flooring. A door sweep or door bottom is recommended to be used with this threshold to provide additional weatherproofing.

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER11908
    • COLOR FINISHUnfinished
    • LENGTH INCHES36
    • DESCRIPTIONFlat Hardwood Threshold
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES3/8
    • MATERIALHardwood
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!