Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Fluted Top Threshold, 08763, 36", Silver

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

M-D Fluted Top Threshold, 08763, 36", Silver

Item #: WBB968869

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($26.40)

List Price: $14.28 Save up to 38%
Price: $8.80
Product Information
Customer Review
Product Q&A
Commercial grade aluminum threshold assures years of protection from the elements. Installing a threshold will help to seal out drafts from the bottom of your door. A door sweep is recommended to be used with this threshold to create a weathertight seal.

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER08763
    • COLOR FINISHSilver
    • LENGTH INCHES36
    • DESCRIPTIONFluted Top Threshold
    • WIDTH INCHES3-7/8
    • HEIGHT INCHES1/2
    • CERTIFICATIONS/COMPLIANCESADA
    • INCLUDESScrews
    • MATERIALAluminum
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!