Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager 802s Door Bottom Sweep
See all 37 items in product family

Hager 802s Door Bottom Sweep

Item #: WBB486582

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $12.60 Save up to 36%
Price: $ 8.10
Product Information
Customer Review
Product Q&A
Hager 802s Door Bottom Sweep

Features:

  • Typically door bottom sweeps are used on the exterior of an outswing door
  • 1/2" brush
  • MIL finish weatherstripping is supplied with zinc plated screws screws
  • Color anodized weatherstripping is supplied with screws plated to match
  • Stainless steel weatherstripping is supplied with stainless steel screws
  • Brass weatherstripping is supplied with brass
  • Inserts: B
  • Category: H, J


Product Specifications

    • WARRANTY SOME CERTIFICATIONS1-YEAR; UL Fire Listed; Postive Pressure Tested; BHMA Certified; Smoke and Draft
    • LENGTH INCHES36
    • DESCRIPTION802s Door Bottom Sweep
    • MANUFACTURERS PART NUMBER802SB03600000MIL
    • FASTENERS#6 x 5/8" pan head sheet metal screws furnished with mortise types
    • FINISHMill Finish Aluminum

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Hager Door Sweep

Your review: I thought this was a commercial grade product but it is not. Metal quality is pretty thin and screws are not heavy duty which they appear to be in the drawing. No different than you would buy at your local Home Depot. I was willing to pay the freight for a commercial quality product by this item was definitely not worth the price.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!