Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Heavy Duty Door Sweep W/Vinyl Seal, 69638, Bronze, 48"

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

M-D Heavy Duty Door Sweep W/Vinyl Seal, 69638, Bronze, 48"

Item #: WBB968761

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($31.20)

List Price: $11.55 Save up to 32%
Price: $7.80
Product Information
Customer Review
Product Q&A
Energy loss through the bottom of doors is the most commonly addressed area to improve your home or building’s seal. M-D's Heavy Duty Sweeps are installed on the face of the door so that a seal is formed when the door is closed.

Documents are in PDF format

Product Specifications

    • LENGTH FEET4
    • MANUFACTURER'S PART NUMBER69638
    • DEPTH INCHES1/4
    • COLOR FINISHBronze
    • LENGTH INCHES48
    • DESCRIPTIONHeavy Duty Door Sweep W/Vinyl Seal
    • WIDTH INCHES48
    • HEIGHT INCHES2-1/4
    • INCLUDESScrews
    • MATERIALAluminum w/ Vinyl Seal
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!