Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Low Dome Top Threshold, 09415, 36", Brite Gold

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

M-D Low Dome Top Threshold, 09415, 36", Brite Gold

Item #: WBB968888

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($30.00)

List Price: $23.27 Save up to 36%
Price: $15.00
Product Information
Customer Review
Product Q&A
M-D's Low Dome Top is made with extruded aluminum with vinyl caulking strips under the legs for weathertight seal. Seals gaps up to 5/8" high.

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER09415
    • COLOR FINISHBrite Gold
    • LENGTH INCHES36
    • DESCRIPTIONLow Dome Top Threshold
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES5/8
    • INCLUDESScrews
    • MATERIALAluminum w/ Vinyl Seal
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!