Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Low Mini Bumper Threshold, 08904, 36", Silver

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

M-D Low Mini Bumper Threshold, 08904, 36", Silver

Item #: WBB968870

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($27.20)

List Price: $10.90 Save up to 38%
Price: $6.80
Product Information
Customer Review
Product Q&A
The weatherproof seal on this threshold is formed when the face of the closing door bumps against a vinyl seal that is located on the side of the threshold.  Since the only critical height factor is that it must be higher than the gap below the door.

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER08904
    • COLOR FINISHSilver
    • LENGTH INCHES36
    • DESCRIPTIONLow Mini Bumper Threshold
    • WIDTH INCHES1-3/4
    • HEIGHT INCHES1/2
    • INCLUDESScrews
    • MATERIALAluminum w/ Vinyl Seal
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!