Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Replacement Vinyl Threshold Insert, 13524, 36", Gray

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

M-D Replacement Vinyl Threshold Insert, 13524, 36", Gray

Item #: WBB968896

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 9 ($28.71)

List Price: $4.71 Save up to 32%
Price: $3.19
Product Information
Customer Review
Product Q&A
M-D's Vinyl Replacement Insert fits adjustable height aluminum thresholds with vinyl seals.

Documents are in PDF format

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER13524
    • COLOR FINISHGray
    • LENGTH INCHES36
    • DESCRIPTIONReplacement Vinyl Threshold Insert
    • WIDTH INCHES1-1/4
    • HEIGHT INCHES1/2
    • FOR USE WITHAdjustable Height Aluminum Thresholds W/Vinyl Seals
    • MATERIALVinyl
    • BRANDM-D Building Products

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Vinyl Threshold Insert

Your review: I am pleased to report that this threshold insert was exactly what I needed It fits perfectly. I couldn't find it in any local stores. Only problem was shipping cost....much more than the product cost but it was worth it.

Pros: Perfect fit.

Cons: Shipping costs too high.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!