x

Take 15% off your entire order!

Offer applied at checkout

Frost King Standard Aluminum Door Threshold, Silver - Pkg Qty 12

Frost King Standard Aluminum Door Threshold, Silver - Pkg Qty 12

Item #: WBB473348

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.25 ea.

Price: $195.00 / Pkg of 12

Save $9.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Frost King Standard Aluminum Door Threshold, Silver

This heavy gauge aluminum threshold that will stand up to heavy traffic. Vinyl inserts on top and vinyl feet for tighter sealing. Made in the USA

Product Specifications

  • MANUFACTURER'S PART NUMBERDT36H
  • WIDTH INCHES3-3/4
  • LENGTH INCHES36
  • HEIGHT INCHES--
  • COLOR FINISHSilver
  • CONSTRUCTIONAluminum
  • BRANDFrost King
  • DESCRIPTIONStandard Door Threshold
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Frost King 2-Piece Aluminum And Vinyl Nail-On Door Set, Silver - Pkg Qty 15

Item #: B473352

Not Yet Rated

Usually ships in 7 to 10 days

$198.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frost King Standard Aluminum Door Threshold, Silver - Pkg Qty 12

Frost King Standard Aluminum Door Threshold, Silver - Pkg Qty 12

Item #: WBB473348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant