Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D TH026 Sill Nosing, 25748, 72", Satin Nickel

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

M-D TH026 Sill Nosing, 25748, 72", Satin Nickel

Item #: WBB968728

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($35.50)

List Price: $25.60 Save up to 31%
Price: $17.75
Product Information
Customer Review
Product Q&A
This durable aluminum sill nosing is designed to be installed under a threshold to protect the foundation or sill plate under the door.

Documents are in PDF format

Product Specifications

    • LENGTH FEET6
    • MANUFACTURER'S PART NUMBER25748
    • COLOR FINISHSatin Nickel
    • LENGTH INCHES72
    • DESCRIPTIONTH026 Sill Nosing
    • WIDTH INCHES2-3/4
    • HEIGHT INCHES1-1/2
    • MATERIALAluminum
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!