Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D TH040 Panic Exit - Latch Track, 68403, 36", Silver

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

M-D TH040 Panic Exit - Latch Track, 68403, 36", Silver

Item #: WBB968541

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($46.00)

List Price: $37.61 Save up to 39%
Price: $23.00
Product Information
Customer Review
Product Q&A
M-D Building Products’ ULTRA line is designed specifically for applications where UL listing, Handicap/ADA approved and smoke and fire ratings are required. The commercial products fit best in those applications where traffic and wear may be high while still satisfying the buildings energy efficiency requirements.

Documents are in PDF format

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER68403
    • COLOR FINISHSilver
    • LENGTH INCHES36
    • DESCRIPTIONTH040 Panic Exit - Latch Track
    • WIDTH INCHES5
    • HEIGHT INCHES1/2
    • CERTIFICATIONS/COMPLIANCESUL, Fire, & ADA
    • INCLUDESScrews
    • MATERIALAluminum w/ Vinyl Seal
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!