Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D TH184 Fixed Alum & Hardwood Sill - Outswing Bumper, 78873, 36", Bronze

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

M-D TH184 Fixed Alum & Hardwood Sill - Outswing Bumper, 78873, 36", Bronze

Item #: WBB968745

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $46.86 Save up to 17%
Price: $ 38.95
Product Information
Customer Review
Product Q&A
M-D's contractor-grade outswing bumper threshold with vinyl clad foam insert. Heavy duty aluminum and vinyl clad foam bumper design assures years of protection from the elements. Installing a threshold will help to seal out drafts from the bottom of your door.

Documents are in PDF format

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER78873
    • COLOR FINISHBronze
    • LENGTH INCHES36
    • DESCRIPTIONTH184 Fixed Alum & Hardwood Sill - Outswing Bumper
    • WIDTH INCHES5-3/8
    • HEIGHT INCHES1
    • MATERIALAluminum, Vinyl, Hardwood
    • BRANDM-D Building Products

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Performs well

Your review: I purchased this door sill to complete a replacement door frame. It fit very well, and was not difficult to install. The only problem I found was that the blueprint I downloaded before purchasing had the dimensions wrong, so wait until you get it to plan or cut anything.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!