Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D TH394 Adjustable Alum & Hardwood Sill - Inswing, 78634, 36", Bronze

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

M-D TH394 Adjustable Alum & Hardwood Sill - Inswing, 78634, 36", Bronze

Item #: WBB968725

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.93 Save up to 27%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
Deluxe model adjustable height threshold. Oak riser adjusts to seal gaps under your door from 1-1/8" to 1-3/8" Heavy duty aluminum and oak design assures years of protection from the elements. Installing a threshold will help to seal out drafts from the bottom of the door.

Documents are in PDF format

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER78634
    • COLOR FINISHBronze
    • LENGTH INCHES36
    • DESCRIPTIONTH394 Adjustable Alum & Hardwood Sill - Inswing
    • WIDTH INCHES5-5/8
    • HEIGHT INCHES1-1/8
    • INCLUDESScrews
    • MATERIALAluminum, Vinyl, Hardwood
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!