Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Thresholds

Thresholds are strips that are installed at the bottom of doorways to prevent drafts and debris from entering buildings. They have raised lips or seals for weatherproofing and come in different sizes and materials to fit different door widths and flooring types. Thresholds help to improve energy efficiency, enhance safety, and prolong the lifespan of flooring by sealing gaps and preventing water damage to residential and commercial establishments.
104 Results

Brand

Size

View All Size

Type

Length

View All Length
View All Width
View All Material
View All Height
View All Color
104 Results
Compare
BESTSELLER
1
1
$169.95
Ships in 2 Business Days

Width

8 in

Color

Mill Aluminum

Height

1/4 in

Material

Aluminum

Compare
3
3
Minimum purchase quantity is 3
$16.00
Ships in 11 Business Days

Length

36 in

Width

36 in

Color

Bronze

Height

1-3/4 in

Compare
6
6
Minimum purchase quantity is 6
$7.50
Ships in 2 Business Days

Length

36 in

Width

36 in

Color

Silver

Height

2-1/4 in

Compare
1
1
$58.95
Ships in 2 Business Days

Width

4 in

Color

Mill Aluminum

Height

1/4 in

Material

Aluminum

Compare
3
3
Minimum purchase quantity is 3
$14.25
Ships in 2 Business Days

Length

48 in

Width

48 in

Color

Silver

Height

1-3/4 in

Compare
1
1
$80.85
Sold in packages of 3 / $26.95 ea
Ships in 2 Business Days

Width

1-3/8 in

Color

Clear Anodized Aluminum

Height

1/4 in

Material

Aluminum