Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D U-Shaped Door Bottom W/Drip Cap & Vinyl Insert, 25710, Satin Nickel, 36"

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

M-D U-Shaped Door Bottom W/Drip Cap & Vinyl Insert, 25710, Satin Nickel, 36"

Item #: WBB968875

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($32.25)

List Price: $16.04 Save up to 33%
Price: $10.75
Product Information
Customer Review
Product Q&A
Energy loss through the bottom of doors can be minimized with the installation of a door bottom in conjunction with your smooth top threshold. This combination provides a weatherproof seal between the bottom of the door and the top of the threshold. Drip cap diverts rain away from the bottom of the door.

Documents are in PDF format

Product Specifications

    • LENGTH FEET3
    • MANUFACTURER'S PART NUMBER25710
    • DEPTH INCHES1-3/4
    • COLOR FINISHSatin Nickel
    • DESCRIPTIONU-Shaped Door Bottom W/Drip Cap & Vinyl Insert
    • WIDTH INCHES36
    • HEIGHT INCHES1-1/4
    • CERTIFICATIONS/COMPLIANCESUL & Fire
    • INCLUDESScrews
    • MATERIALAluminum w/ Vinyl Seal
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!