Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D ULTRA Series WS009 T-Astragal Residential Door Component, 69956, Silver, 84"

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

M-D ULTRA Series WS009 T-Astragal Residential Door Component, 69956, Silver, 84"

Item #: WBB968847

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($26.10)

List Price: $13.01 Save up to 33%
Price: $8.70
Product Information
Customer Review
Product Q&A
Premium quality T-astragal style aluminum and vinyl door weatherstrip for sealing double doors.

Documents are in PDF format

Product Specifications

    • LENGTH FEET7
    • MANUFACTURER'S PART NUMBER69956
    • DEPTH INCHES3/4
    • COLOR FINISHSilver
    • LENGTH INCHES84
    • DESCRIPTIONULTRA Series WS009 T-Astragal Residential Door Component
    • WIDTH INCHES84
    • HEIGHT INCHES7/8
    • INCLUDESScrews
    • MATERIALAluminum w/ Vinyl Insert
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!