Take 15% off your entire order!

Offer applied at checkout

730s Press-On Weatherstripping 48" Mil Neoprene

730s Press-On Weatherstripping 48" Mil Neoprene

Item #: WBB528699

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

730s Press-On Weatherstripping 48" Mil Neoprene

Features

  • Fasteners: #8 x 1-1/4 pan head sheet metal screws furnished with surface mount types #6 x 5/8 Pan head sheet metal screws furnished with mortise types
  • Notes: Furnished exact length as stated. May be trimmed for fitting (2 maximum).Furnished with end cover and strike plates.
  • Finishes: MIL
  • Inserts: N, S
  • Category: H, J

Product Specifications

  • LENGTH INCHES48
  • FINISHNeoprene
  • BRANDHager
  • WARRANTYOne-Year
  • DESCRIPTIONPress-On Weatherstripping
  • UNITS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

730s Press-On Weatherstripping 36" Mil Neoprene

Item #: B528703

Not Yet Rated

Usually ships in 5 to 8 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
730s Press-On Weatherstripping 48" Mil Neoprene

730s Press-On Weatherstripping 48" Mil Neoprene

Item #: WBB528699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant