Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D All-Climate EPDM Weatherstrip "All" Profile, 63669, White, 5/16"T x 19/32"W x 10'L

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

M-D All-Climate EPDM Weatherstrip "All" Profile, 63669, White, 5/16"T x 19/32"W x 10'L

Item #: WBB968609

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($26.80)

List Price: $10.24 Save up to 35%
Price: $6.70
Product Information
Customer Review
Product Q&A
M-D All-Climate EPDM "All" Profile weatherstrip is a durable Silicone/EPDM ThermalBlend rubber that stays flexible in cold or hot temperatures. Self-adhesive for easy installation. It is 5/16" Thick x 11/32" Wide x 17' Long and is designed for Extra Large gaps. This high performance EPDM rubber blend provides a superior seal to block out moisture and air around doors and windows. Remains flexible from -40° to 140° Fahrenheit, guaranteed to remain flexible for 10 years. 63644, Brown, 5/16"T x 19/32"W x 10'L.

Documents are in PDF format

Product Specifications

    • LENGTH FEET10
    • MANUFACTURER'S PART NUMBER63669
    • THICKNESS INCHES1/3
    • DESCRIPTIONAll-Climate EPDM Weatherstrip All Strip
    • WIDTH INCHES3/5
    • SIZE5/16" x 19/32" x 10'
    • MATERIALEPDM Rubber
    • FINISHWhite
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!