Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D All Climate Thermablend Weather Seal 43848 Brown 17'L x 3/8"W x 3/8"TK

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

M-D All Climate Thermablend Weather Seal 43848 Brown 17'L x 3/8"W x 3/8"TK

Item #: WBB968757

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($30.00)

List Price: $11.81 Save up to 36%
Price: $7.50
Product Information
Customer Review
Product Q&A
M-D's High performance Silicone/EPDM rubber blend provides a superior seal to block out drafts and dust around doors and windows. The unique "Wave" profile adjusts to fill a variety of gaps around doors and windows. It stays durable and flexible in extremely cold and hot temperatures from -40°F and up to 140°F. Saves energy and money and year-round. Guaranteed flexible for the life of your home. 43848, Brown, 17' Long.

Documents are in PDF format

Product Specifications

    • LENGTH FEET17
    • MANUFACTURER'S PART NUMBER43848
    • THICKNESS INCHES3/8
    • LENGTH INCHES204
    • DESCRIPTIONAll Climate Thermablend Weatherseal
    • WIDTH INCHES3/8
    • SIZE3/8" x 3/8" x 17'
    • MATERIALEPDM Thermalblend Rubber
    • FINISHBrown
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!