Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Snap Lock Framing Strip Kit 08286 White Package of 7

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

M-D Snap Lock Framing Strip Kit 08286 White Package of 7

Item #: WBB968910

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($31.50)

List Price: $8.99 Save up to 30%
Price: $6.30
Product Information
Customer Review
Product Q&A
Framing strips, used to apply and hold in place shrink film to insulate windows.

Product Specifications

    • MANUFACTURER'S PART NUMBER08286
    • THICKNESS INCHES1/2
    • LENGTH INCHES30
    • DESCRIPTIONSnap Lock Framing Strips Kit
    • WIDTH INCHES3-3/4
    • SIZE30" x 3-3/4" x 1/2"
    • INCLUDES7 strips
    • MATERIALVinyl
    • FINISHWhite
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!