Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Aluminum Locking Slide Bolt Combination Astragal, 70031, White, 96"

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

M-D Aluminum Locking Slide Bolt Combination Astragal, 70031, White, 96"

Item #: WBB968611

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.85 Save up to 34%
Price: $ 61.95
Product Information
Customer Review
Product Q&A
Premium quality locking slide bolt door astragal for sealing double doors. Surface mount astragal uses a vinyl insert for a weathertight seal. Locking bolt for security. 7/16" to 1/2" clearance required between doors.

Product Specifications

    • LENGTH FEET8'
    • MANUFACTURER'S PART NUMBER70031
    • THICKNESS INCHES7/8"
    • DESCRIPTIONAluminum Locking Slide Bolt Combination Astragal
    • WIDTH INCHES96"
    • SIZE96"
    • MATERIALAluminum w/ Vinyl Insert
    • FINISHWhite
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!