Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Attic Armour Vent Cover, 43250, White, 36" x 48"

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

M-D Attic Armour Vent Cover, 43250, White, 36" x 48"

Item #: WBB968758

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($38.00)

List Price: $24.95 Save up to 24%
Price: $19.00
Product Information
Customer Review
Product Q&A
The M-D Building 48" x 36" Attic Armor Vent Cover seals your attic vents, registers, grills and electrical boxes. The reflective material is made of foil, foam and vinyl and can be easily attached and removed with touch fasteners for seasonal use. This product can be trimmed with scissors and is easy to install on a variety of applications. Seal & Save for year round comfort.

Product Specifications

    • MANUFACTURER'S PART NUMBER43250
    • LENGTH INCHES48
    • DESCRIPTIONAttic Vent Cover
    • WIDTH INCHES36
    • SIZE36x48
    • MATERIALFoil, Foam and Vinyl
    • FINISHWhite
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!