Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Backer Rod Pro Pack, 71550, Gray, 3/8" x 350'

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

M-D Backer Rod Pro Pack, 71550, Gray, 3/8" x 350'

Item #: WBB968734

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.42 Save up to 32%
Price: $ 44.95
Product Information
Customer Review
Product Q&A
Poly Foam Caulk Saver acts as a filler in large gaps before applying caulk. Insulates and cushions. Use in pavement cracks wall joints and foundations.

Product Specifications

    • LENGTH FEET350
    • MANUFACTURER'S PART NUMBER71550
    • THICKNESS INCHES3/8
    • LENGTH INCHES4200
    • DESCRIPTIONBacker Rod Pro Pack
    • SIZE3/8"x350'
    • MATERIALClosed-Cell Polyethylene
    • FINISHGray
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed