Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Compression Weatherstrip W/Wood Stop Door Jamb Kit, 91884, Brown

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

M-D Compression Weatherstrip W/Wood Stop Door Jamb Kit, 91884, Brown

Item #: WBB968850

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($41.50)

List Price: $31.76 Save up to 35%
Price: $20.75
Product Information
Customer Review
Product Q&A
M-D Building Products Compression Weatherstrip with Wood Stop Door Jamb Kit allows you to replace or retro-fit your door to accept kerf style door seals. Straight grained wood and synthetic composite with foam and vinyl seal protects the home from the outdoor elements. Slotted fastener holes ensure easy installation and adjustment. Fasteners included. 91884, Brown, (1)36"Piece for Door Top & (2)84" Pieces for Door Sides.

Documents are in PDF format

Product Specifications

    • LENGTH FEET7
    • MANUFACTURER'S PART NUMBER91884
    • LENGTH INCHES84
    • DESCRIPTIONCompression Weatherstrip W/Wood Stop Door Jamb Kit
    • WIDTH INCHES36
    • SIZE36x84
    • INCLUDESSet: 2 @ 84" & 1 @ 36" and screws
    • MATERIALWood w/Foam & Vinyl
    • FINISHBrown
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!