Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Economy Nail-On Framing Strips, 07766, Brown,(18 pieces)

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

M-D Economy Nail-On Framing Strips, 07766, Brown,(18 pieces)

Item #: WBB968908

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($26.78)

List Price: $3.15 Save up to 35%
Price: $2.06
Product Information
Customer Review
Product Q&A
Energy loss occurs by conduction and radiation through glass panes. The most effective increase in energy efficiency involves the creation of a dead air space over the window that acts as an insulating barrier. M-D Building Products Framing Strips are used for mounting plastic film over doors and storm windows for weatherproofing.

Product Specifications

    • LENGTH FEET3'
    • MANUFACTURER'S PART NUMBER07766
    • INCLUDESNails
    • WIDTH INCHES36"
    • LENGTH INCHES36"
    • FINISHBrown
    • MATERIALFiber
    • SIZE3/4" X 36" (18 pcs.)
    • BRANDM-D Building Products
    • DESCRIPTIONEconomy Nail-On Framing Strips
    • THICKNESS INCHES3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

how is this applied to the door?

Question Asked By: Sylvia , March 31, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result