Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Expand 'N Seal, 03100, Gray, 13'

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

M-D Expand 'N Seal, 03100, Gray, 13'

Item #: WBB968841

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($30.00)

List Price: $19.99 Save up to 25%
Price: $15.00
Product Information
Customer Review
Product Q&A
Expand N' Seal Waterproof Expandable Foam Weather seal from M-D Building Products expands to seal seams and joints. It is an ideal product to seal out water, wind, cold, and sound, while sealing in thermal and acoustic levels. Expand 'N Seal is a polymer impregnated foam weatherstrip that expands to 4 times its initial thickness. The unique, expanding nature of the foam allows it to effectively fill uneven gaps and forms a waterproof seal when compressed. Great for Door Frames and Thresholds, Garage Doors, Window Wells, A/C Window Units, Sill Plates, Window Casings, Metal Roofs, Building Seams, and many other uses. 03100 1/4"T x 1"W x 13'L.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!