Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Felt Weatherstrip, 03350, Gray, 3/16" x 1-1/4" x 17'

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

M-D Felt Weatherstrip, 03350, Gray, 3/16" x 1-1/4" x 17'

Item #: WBB968844

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($27.24)

List Price: $3.94 Save up to 42%
Price: $2.27
Product Information
Customer Review
Product Q&A
From M-D Building Products an economical weatherproofing felt strip for eliminating air, dust, and moisture leaks around doors and windows. Installs on Door Stop. 03350, Gray, 3/16"T x 1-1/4"W x 17'L.

Product Specifications

    • LENGTH FEET17
    • MANUFACTURER'S PART NUMBER03350
    • THICKNESS INCHES1/5
    • LENGTH INCHES204
    • DESCRIPTIONFelt Weatherstrip
    • WIDTH INCHES1-1/4
    • SIZE3/16" x 1-1/4" x 17'
    • MATERIALFelt
    • FINISHGray
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

how is this applied to the door?

Question Asked By: Sylvia , March 31, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result