Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D High Density Foam Tape (Closed Cell), 02832, White, 3/16" x 3/8" x 34'

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

M-D High Density Foam Tape (Closed Cell), 02832, White, 3/16" x 3/8" x 34'

Item #: WBB968821

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($25.92)

List Price: $4.99 Save up to 42%
Price: $2.88
Product Information
Customer Review
Product Q&A
A self adhesive closed-cell PVC foam weatherproofing tape for eliminating air, dust, and moisture leaks around doors and widows. White, 3/16"T x 3/8"W x 34'L 2 ROLL BONUS PACK.

Documents are in PDF format

Product Specifications

    • LENGTH FEET34
    • MANUFACTURER'S PART NUMBER02832
    • WIDTH INCHES3/8
    • LENGTH INCHES408
    • FINISHWhite
    • MATERIALClosed Cell Foam
    • SIZE3/16" x 3/8" x 34'
    • BRANDM-D Building Products
    • THICKNESS INCHES1/5
    • DESCRIPTIONHigh Density Foam Tape (Closed Cell)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

how is this applied to the door?

Question Asked By: Sylvia , March 31, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result