Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Kerf Weatherstrip, 70056, Brown, 96" Long

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

M-D Kerf Weatherstrip, 70056, Brown, 96" Long

Item #: WBB968630

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($27.80)

List Price: $3.95 Save up to 30%
Price: $2.78
Product Information
Customer Review
Product Q&A
Energy efficiency sealing and insulation products from M-D Building Products provide the quickest and easiest return on investment for your home or business. These Vinyl Clad Foam door seals are easily installed on Kerf style doors. Simply measure, cut, and pop them in. Perfect for residential or commercial kerf style doors. 70056, Brown, 96" Long.

Documents are in PDF format

Product Specifications

    • MANUFACTURER'S PART NUMBER70056
    • DESCRIPTIONKerf Weatherstrip
    • SIZE96"
    • MATERIALVinyl Clad
    • FINISHBrown
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!