Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Light Switch Closed-Cell Foam Sealer, 03434, White, 6/Pack

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

M-D Light Switch Closed-Cell Foam Sealer, 03434, White, 6/Pack

Item #: WBB968861

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($25.92)

List Price: $3.52 Save up to 39%
Price: $2.16
Product Information
Customer Review
Product Q&A
M-D Building Products gives you an easy energy saving project. Installing foam insulating sealers around your light switch plates helps reduce heating costs in winter and cooling costs in summer. And these closed-cell sealers are UL and CSA approved. Start saving money now with M-D's Light Switch Sealers. 03434, White, 6/Pack.

Documents are in PDF format

Product Specifications

    • MANUFACTURER'S PART NUMBER03434
    • DESCRIPTIONLight Switch Closed-Cell Foam Sealer
    • SIZE6/Pack
    • CERTIFICATIONS/COMPLIANCESUL & CSA
    • MATERIALClosed Cell Foam
    • FINISHWhite
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!