Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Outlet Closed-Cell Foam Sealer, 87916, White, 6/Pack

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

M-D Outlet Closed-Cell Foam Sealer, 87916, White, 6/Pack

Item #: WBB968713

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($25.92)

List Price: $3.52 Save up to 39%
Price: $2.16
Product Information
Customer Review
Product Q&A
These closed-cell foam Outlet Plate sealers from M-D Building Products are UL and CSA approved. They form a flexible seal for inside or outside outlets preventing unwanted air-flow. Requires no tools and is easy to apply. 87916, White, 6/Pack.

Documents are in PDF format

Product Specifications

    • MANUFACTURER'S PART NUMBER87916
    • DESCRIPTIONOutlet Closed-Cell Foam Sealer
    • WIDTH INCHES2-1/2
    • SIZE6/Pack
    • CERTIFICATIONS/COMPLIANCESUL and CSA
    • MATERIALClosed Cell Foam
    • FINISHWhite
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!