Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Replaceable Cord Weatherstrip, 71522, Gray, 30' Long

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

M-D Replaceable Cord Weatherstrip, 71522, Gray, 30' Long

Item #: WBB968629

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($27.17)

List Price: $4.04 Save up to 39%
Price: $2.47
Product Information
Customer Review
Product Q&A
M-D's flexible caulking cord weatherstrip can be used around the home to seal out drafts, dust and moisture. It forms a flexible seal inside or outside wherever cracks or seams are present. Installation is easy and it requires no tools. 71522, Gray, 30' Long.

Documents are in PDF format

Product Specifications

    • LENGTH FEET30
    • MANUFACTURER'S PART NUMBER71522
    • LENGTH INCHES360
    • DESCRIPTIONReplaceable Cord Weatherstrip
    • WIDTH INCHES1/8
    • SIZE1/8" x 30'
    • MATERIALCaulk
    • FINISHGray
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!