Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Universal Door Jamb Weatherstrip 3 Piece Kit, 01040, Silver, includes hardware for install

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

M-D Universal Door Jamb Weatherstrip 3 Piece Kit, 01040, Silver, includes hardware for install

Item #: WBB968634

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($32.80)

List Price: $13.11 Save up to 37%
Price: $8.20
Product Information
Customer Review
Product Q&A
The M-D Universal Door Jamb Weatherstrip Kit is made of Aluminum and Vinyl and includes 3 pieces, the 36" piece installs along the top of the door on the door stop, while the two 84" pieces install along the sides of the door, also on the door stop. Nail fasteners are included for installation on wood frame doors. Kit Installs on doorstop. Slotted fastener holes ensure easy installation and adjustment.

Documents are in PDF format

Product Specifications

    • LENGTH FEET7
    • MANUFACTURER'S PART NUMBER01040
    • THICKNESS INCHES1/5
    • LENGTH INCHES84
    • DESCRIPTIONUniversal Door Jamb Weatherstrip Kit
    • WIDTH INCHES7/8
    • SIZE36x84
    • INCLUDES2 Pcs. @ 84" ea., 1 Pc.@ 36" and Nails
    • MATERIALAluminum and Vinyl
    • FINISHSilver
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!