Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Universal Door Jamb Weatherstrip Kit, 43818, Unfinished

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

M-D Universal Door Jamb Weatherstrip Kit, 43818, Unfinished

Item #: WBB968823

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($27.00)

List Price: $20.95 Save up to 36%
Price: $13.50
Product Information
Customer Review
Product Q&A
M-D's hardwood with flexible vinyl bulb provides a weathertight seal. Installs on doorstop. Pre-Primed wood may be painted.

Documents are in PDF format

Product Specifications

    • LENGTH FEET7
    • MANUFACTURER'S PART NUMBER43818
    • LENGTH INCHES84
    • DESCRIPTIONUniversal Door Jamb Weatherstrip Kit
    • WIDTH INCHES36
    • SIZE36x84
    • INCLUDES1 pc. @ 36", 2 pcs @ 84" and Nails
    • MATERIALHardwood and Vinyl
    • FINISHUnfinished
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!