Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D V-Flex Weatherstrip, 03525, White, 17'

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

M-D V-Flex Weatherstrip, 03525, White, 17'

Item #: WBB968864

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($26.58)

List Price: $6.81 Save up to 35%
Price: $4.43
Product Information
Customer Review
Product Q&A
V-Flex Weatherstrip from M-D is a polypropylene weatherstrip with an adhesive back. This is a superior self-adhesive V-shaped plastic weather-strip for sealing doors and windows and installs on the door jamb. 03525, White, 7/8"W x 17'L.

Documents are in PDF format

Product Specifications

    • LENGTH FEET17
    • MANUFACTURER'S PART NUMBER03525
    • THICKNESS INCHES1/16
    • LENGTH INCHES204
    • DESCRIPTIONV-Flex Weatherstrip
    • WIDTH INCHES7/8
    • SIZE7/8"x17'
    • MATERIALPolypropylene
    • FINISHWhite
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!