Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Wedge Style Door Jamb Weatherstrip Kit, 77768, Silver

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

M-D Wedge Style Door Jamb Weatherstrip Kit, 77768, Silver

Item #: WBB968766

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($31.00)

List Price: $24.14 Save up to 36%
Price: $15.50
Product Information
Customer Review
Product Q&A
3/8"-thick vinyl bulb jamb strip for wedge profile door jambs. These weatherstrip kits include fasteners and are available in a wide variety of finishes to complement any home.

Documents are in PDF format

Product Specifications

    • LENGTH FEET6'6"
    • MANUFACTURER'S PART NUMBER77768
    • LENGTH INCHES80
    • DESCRIPTIONWedge Style Door Jamb Weatherstrip Kit
    • WIDTH INCHES36
    • SIZE36x80
    • CERTIFICATIONS/COMPLIANCESUL, Fire Rated, Smoke Tested, Air Infiltration Tested
    • INCLUDESScrews
    • MATERIALAluminum w/ Vinyl
    • FINISHSilver
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!