Take 15% off your entire order!

Offer applied at checkout

+

Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG

1 Gallon Can Shown

Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG

Item #: WBB1734948

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG

Chemsol's high-technology safety coatings are engineered to solve a variety of problems at the industrial, commercial and residential levels. Our products are nonslip/nonskid and have high coefficient of friction in wet and dry conditions. We engineer and custom formulate solutions for our customers' particular needs. Our primary aim is to increase safety and durability with a coating solution that is easy to apply, easy to clean and offers a robust one-part application. Indoor or outdoor, wet or dry, our coatings are proven performers. For best performance, ensure that the surface is prepared correctly for epoxy application, and apply nonslip topcoats to the correct substrate-dependent primer system.

All coatings are designed for use on the following (use a correct primer):
  • Wood (waterborne primer)
  • Concrete (waterborne primer)
  • Metal (metal primer)
  • Fiberglass (metal primer)
  • PVC (metal primer)
  • Asphalt (acrylic primer)
Features of our coatings:
  • Easily applied
  • Indoor and outdoor use
  • Can be textured to user preference (rough or flat)
  • Extremely durable
  • Environmentally friendly, low VOC and HAP free
Chemsol 2500
  • Indoor or outdoor
  • ZERO VOC coating, no odor or air hazards
  • Very high coefficient of friction
  • Very high mil thickness, highly durable
  • Multiple profiles/aggressiveness
  • Best selling coating
  • All industrial/manufacturing settings: metals, plastics, food processing

Product Specifications

  • SOLIDS BY VOLUME100 +/- 2 Percent
  • FRICTION COEFFICIENTDry 1.1; Wet 1.0
  • DRY/CURE TIME36 Hours At 70° And 50 Percent RH
  • SIZE1/2 Gallon Kit
  • VOC0 g/L; 0 lbs/gal
  • TYPENonslip Coating
  • MATERIALSolvent Based Epoxy
  • TEXTURERough W/Phenolic Roller; Flatter W/Squeegee, Brush, Trowell, Or Nap Roller
  • COVERAGE (SQ. FT)Approximately 35 Sq. Ft. Per Gallon
  • WEATHER RESISTANTYes
  • NON-FLAMMABLEYes
  • CHEMICAL RESISTANTYes
  • EST. FILM THICKNESS45 Mils DFT
  • SERIES2500
  • FORMULA TYPE2-Part
  • BRANDChemsol
  • COLOR FINISHBeige
  • DESCRIPTION2-Part Solvent Based Epoxy; Cont. Aluminum Oxide & Silica Aggregates; Haps Free
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Light Gray - 2500-LG-HG

Item #: B1734987

Not Yet Rated

Usually ships in 5 to 8 days

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG

Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG

Item #: WBB1734948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1/2 Gal. Beige - 2500-BE-HG
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant