Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1 Gal. Medium Gray - 2500-MG-GL

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1 Gal. Medium Gray - 2500-MG-GL

Item #: WBB1734965

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 105.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1 Gal. Medium Gray - 2500-MG-GL

Chemsol's high-technology safety coatings are engineered to solve a variety of problems at the industrial, commercial and residential levels. Our products are nonslip/nonskid and have high coefficient of friction in wet and dry conditions. We engineer and custom formulate solutions for our customers' particular needs. Our primary aim is to increase safety and durability with a coating solution that is easy to apply, easy to clean and offers a robust one-part application. Indoor or outdoor, wet or dry, our coatings are proven performers. For best performance, ensure that the surface is prepared correctly for epoxy application, and apply nonslip topcoats to the correct substrate-dependent primer system.

All coatings are designed for use on the following (use a correct primer):
  • Wood (waterborne primer)
  • Concrete (waterborne primer)
  • Metal (metal primer)
  • Fiberglass (metal primer)
  • PVC (metal primer)
  • Asphalt (acrylic primer)
Features of our coatings:
  • Easily applied
  • Indoor and outdoor use
  • Can be textured to user preference (rough or flat)
  • Extremely durable
  • Environmentally friendly, low VOC and HAP free
Chemsol 2500
  • Indoor or outdoor
  • ZERO VOC coating, no odor or air hazards
  • Very high coefficient of friction
  • Very high mil thickness, highly durable
  • Multiple profiles/aggressiveness
  • Best selling coating
  • All industrial/manufacturing settings: metals, plastics, food processing
Documents

Documents are in PDF format

Product Specifications

    • SOLIDS BY VOLUME100 +/- 2 Percent
    • FORMULA TYPE2-Part
    • DRY/CURE TIME36 Hours At 70° And 50 Percent RH
    • SERIES2500
    • SIZE1 Gallon Kit
    • CHEMICAL RESISTANTYes
    • EST. FILM THICKNESS45 Mils DFT
    • VOC0 g/L; 0 lbs/gal
    • FRICTION COEFFICIENTDry 1.1; Wet 1.0
    • COVERAGE (SQ. FT)Approximately 35 Sq. Ft. Per Gallon
    • WEATHER RESISTANTYes
    • NON-FLAMMABLEYes
    • BRANDChemsol
    • COLOR FINISHMedium Gray
    • TEXTURERough W/Phenolic Roller; Flatter W/Squeegee, Brush, Trowell, Or Nap Roller
    • DESCRIPTION2-Part Solvent Based Epoxy; Cont. Aluminum Oxide & Silica Aggregates; Haps Free
    • TYPENonslip Coating
    • MATERIALSolvent Based Epoxy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!