Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berber Polypropylene Carpet Tiles, 19-11/16"L X 19-11/16"W, 1/2" H, Natural
See all 11 items in product family

Berber Polypropylene Carpet Tiles, 19-11/16"L X 19-11/16"W, 1/2" H, Natural

Item #: WBB766630

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 223.95
Product Information
Customer Review
Product Q&A
Accessories
EM-22 Berber tiles allow for faster installation and is easier to apply with fewer people. The traffic type for this carpet is Moderate to High Interior and Exterior.

Product Specifications

    • COLOR FINISHNatural
    • THICKNESS INCHES1/2
    • LENGTH INCHES19-11/16
    • MANUFACTURERS PART NUMBEREM-22-17
    • WIDTH INCHES19-11/16
    • CONSTRUCTIONPolypropylene
    • STYLEBerber
    • SURFACENubby Hobnail
    • TYPEEntrance Mats
    • PACKAGE QUANTITY11
    • BRANDPawling

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!