Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterhog Eco Premier Carpet Tile 221871716000, Diamond, 18"L X 18"W X 7/16"H, Indigo, 10-PK
See all 145 items in product family

Waterhog Eco Premier Carpet Tile 221871716000, Diamond, 18"L X 18"W X 7/16"H, Indigo, 10-PK

Item #: WBB970524

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 158.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Waterhog Eco Premier Carpet Tile 221871716000, Diamond, 18"L X 18"W X 7/16"H, Indigo, 10-PK

30 oz 100% post-Consumer recycled PET Polyester fiber derived from used plastic bottles for the face with SBR rubber backing. 18"x18" tiles. Permanent rubber reinforced bi-level face will not crush. Provides years of superior dirt and moisture collection.

Product Specifications

    • WIDTH INCHES18
    • PACKAGE QUANTITY10
    • THICKNESS INCHES7/16
    • SERIESWaterhog Eco Premier
    • BRANDAndersen Company
    • PATTERNDiamond
    • COLOR FINISHIndigo
    • LENGTH INCHES18
    • MANUFACTURERS PART NUMBER221871716000
    • CONSTRUCTION30 Oz 100 Percent post-consumer recycled PET Polyester Fiber derived from used plastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!