x

Take 15% off your entire order!

Offer applied at checkout

Waterhog Eco Premier Carpet Tile 221875716000, Diamond, 18"L X 18"W X 7/16"H, Chestnut Brown, 10-PK

Waterhog Eco Premier Carpet Tile 221875716000, Diamond, 18"L X 18"W X 7/16"H, Chestnut Brown, 10-PK

Item #: WBB970539

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Regal Red
  • Indigo
  • Black Smoke
  • Khaki
  • Grey Ash
  • Maroon
  • Chestnut Brown
  • Southern Pine

Chestnut Brown

$230.00 up to 31% OFF

Price: $158.95

Save $7.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Waterhog Eco Premier Carpet Tile 221875716000, Diamond, 18"L X 18"W X 7/16"H, Chestnut Brown, 10-PK

30 oz 100% post-Consumer recycled PET Polyester fiber derived from used plastic bottles for the face with SBR rubber backing. 18"x18" tiles. Permanent rubber reinforced bi-level face will not crush. Provides years of superior dirt and moisture collection.

Product Specifications

  • WIDTH INCHES18
  • PACKAGE QUANTITY10
  • THICKNESS INCHES7/16
  • SERIESWaterhog Eco Premier
  • BRANDM+A Matting
  • PATTERNDiamond
  • COLOR FINISHChestnut Brown
  • LENGTH INCHES18
  • MANUFACTURERS PART NUMBER221875716000
  • CONSTRUCTION30 Oz 100 Percent post-consumer recycled PET Polyester Fiber derived from used plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waterhog Eco Premier Carpet Tile 221875716000, Diamond, 18"L X 18"W X 7/16"H, Chestnut Brown, 10-PK

Waterhog Eco Premier Carpet Tile 221875716000, Diamond, 18"L X 18"W X 7/16"H, Chestnut Brown, 10-PK

Item #: WBB970539

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant