Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterhog Eco Elite Roll Goods 2272770667179, 67' L X 6' W X 3/8" H, Regal Red
See all 8 items in product family

Waterhog Eco Elite Roll Goods 2272770667179, 67' L X 6' W X 3/8" H, Regal Red

Item #: WBB970670

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,918.00
Product Information
Customer Review
Product Q&A
Waterhog Eco Elite Roll Goods 2272770667179, 67' L X 6' W X 3/8" H, Regal Red

30 oz 100% Post-Consumer recycled PET Polyester fiber derived from used plastic bottles for the face with SBR rubber backing.

Product Specifications

    • WIDTH FEET6
    • LENGTH FEET67
    • PACKAGE QUANTITY1
    • THICKNESS INCHES3/8
    • SERIESWaterhog Eco Elite
    • BRANDM+A Matting (Andersen)
    • COLOR FINISHRegal Red
    • MANUFACTURERS PART NUMBER2272770667179
    • CONSTRUCTION30 Oz 100 Percent post-consumer recycled PET Polyester Fiber derived from used plastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!