Take 15% off your entire order!

Offer applied at checkout

QEP 1/8" & 1/4" Bulls Eye ClearView 2-in-1 Tile Spacers 10068Q, 100 Spacers & 50 Spacer Wings

QEP 1/8" & 1/4" Bulls Eye ClearView 2-in-1 Tile Spacers 10068Q, 100 Spacers & 50 Spacer Wings

Item #: WBB1105292

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.70

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

QEP 1/8" & 1/4" Bulls Eye ClearView 2-in-1 Tile Spacers 10068Q, 100 Spacers & 50 Spacer Wings

Bulls Eye ClearView Spacers™ are an economical and user-friendly solution for creating evenly spaced grout joints. The unique, open center patented design keeps the spacers out of the thinset and provides a clear view of grout lines and corners. One Bulls Eye Spacer does the job of four traditional spacers thus reducing the amount of total spacers needed for each job. Additionally, each Bulls Eye Spacer provides two different grout size options, offering either 1/8" or 1/4" Each bag of Bulls Eye Spacers comes with 100 spacer rings and 50 mini-wing spacers for use on corners along walls and angles. These spacers are easy to remove, are reusable and perfect for floor and wall tile applications.

Features

  • Use 1 spacer to align 4 tiles at once
  • Use to help create precise, uniform 1/8" and 1/4" grout lines and professional-looking tile installation
  • Includes 150 tile spacers (100 spacers and 50 spacer wings)
  • Dual sided design for versatility
  • Works with most sizes of ceramic, porcelain, stone and marble tile
  • Spacer wings are great for corners and edges where full spacers won't fit

Product Specifications

  • PACKAGE QUANTITY100 Spacers & 50 Spacer Wings
  • SIZE INCHES1/16
  • SERIESBulls Eye
  • BRANDQEP
  • MANUFACTURERS PART NUMBER10068Q
  • CASE QUANTITY8
  • DESCRIPTIONClearView 2-in-1 Tile Spacers
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

QEP 1/16" & 3/16" Bulls Eye ClearView 2-in-1 Tile Spacers 10067Q, 100 Spacers & 50 Spacer Wings

Item #: B1105287

Not Yet Rated

Usually ships in 5 to 8 days

$6.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
QEP 1/8" & 1/4" Bulls Eye ClearView 2-in-1 Tile Spacers 10068Q, 100 Spacers & 50 Spacer Wings

QEP 1/8" & 1/4" Bulls Eye ClearView 2-in-1 Tile Spacers 10068Q, 100 Spacers & 50 Spacer Wings

Item #: WBB1105292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant