Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QEP 3/16" Tile Spacers For Spacing Floor Or Wall Tiles 10284Q, 500 Pieces/Bag
See all 11 items in product family

QEP 3/16" Tile Spacers For Spacing Floor Or Wall Tiles 10284Q, 500 Pieces/Bag

Item #: WBB1105296

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.20
Product Information
Customer Review
Product Q&A
QEP 3/16" Tile Spacers For Spacing Floor Or Wall Tiles 10284Q, 500 Pieces/Bag

The QEP 3/16" Tile Spacers help you install floor or wall tiles with professional-looking results. The spacers ensure that grout lines are the same width and that the tiles line up at the corners. The flexible PVC construction makes it easy to place and adjust the spacers. Works with all sizes of ceramic tile, porcelain, stone and marble. Easily removed when finished.

Features

  • 500 spacers per bag
  • Constructed from flexible PVC
  • Made in USA
  • Works with all sizes of ceramic tile, porcelain, stone and marble

Product Specifications

    • MANUFACTURERS PART NUMBER10284Q
    • DESCRIPTIONTile Spacers For Floor Or Wall Tiles
    • CASE QUANTITY12
    • SIZE INCHES3/16
    • PACKAGE QUANTITY500 Pieces/Bag
    • BRANDQEP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!