Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QEP Natural Cork Underlayment 72003Q, 100 Sq/Ft Roll X 25'L X 4'W X 1/4"D
See all 14 items in product family

QEP Natural Cork Underlayment 72003Q, 100 Sq/Ft Roll X 25'L X 4'W X 1/4"D

Item #: WBB1105301

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
QEP Natural Cork Underlayment 72003Q, 100 Sq/Ft Roll X 25'L X 4'W X 1/4"D

The QEP 72003 Natural Cork Underlayment is now available in a convenient 100 sq. ft. roll. Natural cork is an outstanding sound barrier for all types of flooring, including: ceramic and porcelain tile, stone, marble, and engineered hardwood and laminate floors. Besides being an environmentally friendly option, cork is also a healthy choice. It is naturally hypoallergenic, and contributes in creating a healthy indoor air quality.

Features

  • 100 sq. ft. roll; natural cork from Portugal
  • Sound and crack isolation underlayment for tile, laminate and floated or glue-down wood floors
  • An outstanding sound barrier, cork reduces sound transmission from both the surface of the floor, as well as through the floor to living space above or below
  • Natural cork increases the effectiveness of under floor heating systems and acts as a crack isolation membrane that resists the transfer of stress cracks
  • A natural substance, cork helps repel insects, pests, mites, and termites
  • Sound Transmission Lost Test (STC) rating of 60 and Impact Sound Transmission Test (IIC) rating of 61 with 6 inch cement slab and suspended ceiling

Product Specifications

    • DEPTH INCHES1/4 (6mm)
    • LENGTH FEET25
    • MANUFACTURERS PART NUMBER72003Q
    • DESCRIPTIONNatural Cork Underlayment
    • CASE QUANTITY1
    • WIDTH FEET4
    • MATERIALNatural Cork
    • BRANDQEP
    • COVERAGE (SQ. FT)100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!